DORMER B17011.99 REAMER 11.99 MM 5986933

HSS machine drill Dormer

See technical information
References
Dormer:B17011.99
Rubix:1066443
EAN:7320760130872
Machine Reamer 11.99 mm DIN 212
Technical specifications
Nominal diameter (metric)11.99 mm
Total length151 mm
Body materialhss-e

Product details : DORMER B17011.99 REAMER 11.99 MM 5986933


Technical specifications


Attributes
Nominal diameter (metric)11.99 mm
Total length151 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 72.10 excl. VAT
/ Each
£ 86.52 incl. VAT
  • Usually arrives within 14 working days