Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
Machine reamer in HSS
References
walter titex:
F1352HUN-6.06
rubix:
356A9152
manufacturer :
5072686
ean:
4031132140223
Technical specifications
Nominal diameter (metric)
6.06
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.06
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00490 015.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-6.86 REAMING TOOLS HSS/-CO 5072766
TITEX F1352HUN-10.92 REAMING TOOLS HSS/-CO 5072133
TITEX F1352HUN-6.45 REAMING TOOLS HSS/-CO 5072725
TITEX F1352HUN-9.66 REAMING TOOL 5073046
PRESTO 75020-18 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 1/8 INCH
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 6.5 MM 869701
DORMER B10129.0 REAMER 29.00 MM 5986592
DORMER B1707.98 REAMER 7.98 MM 5986614
TITEX F1352-11.5 REAMING TOOLS HSS/-CO 5071839
DORMER B17010.04 REAMER 10.04 MM 5986253
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
TITEX F1352HUN-1.28 REAMING TOOL 5071969
DORMER B1802.6 REAMER 2.60 MM 5986660
GUHRING 00490 009.000 NC MACHINE REAMERS HSS-E