Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B9012.5 REAMER 2.50 MM 5986485
DORMER B9012.5 REAMER 2.50 MM 5986485
HSS machine drill Dormer
References
dormer:
B9012.5
rubix:
025450
ean:
7320760180846
Technical specifications
Nominal diameter (metric)
2.5
mm
Total length
58
mm
Length of cut
29
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9012.5 REAMER 2.50 MM 5986485
Technical specifications
Attributes
Nominal diameter (metric)
2.5
mm
Total length
58
mm
Length of cut
29
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.71
excl. VAT
/
Each
£
54.85
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.31 REAMING TOOLS HSS/-CO 5072573
TITEX F1352HUN-6.2 REAMING TOOLS HSS/-CO 5072700
TITEX F1352HUN-7.45 REAMING TOOLS HSS/-CO 5072825
TITEX F1352HUN-9.97 REAMING TOOLS HSS/-CO 5073077
TITEX F1352HUN-8.53 REAMING TOOLS HSS/-CO 5072933
DORMER B9019.0 REAMER 9.00 MM 5986547
TITEX F1352HUN-2.87 REAMING TOOLS HSS/-CO 5072329
TITEX F1352HUN-4.74 REAMING TOOLS HSS/-CO 5072516
TITEX F1352HUN-3.95 REAMING TOOLS HSS/-CO 5072437
TITEX F1352HUN-11.16 REAMING TOOLS HSS/-CO 5072157
TITEX F1352HUN-11.93 REAMING TOOLS HSS/-CO 5072234
TITEX F1352HUN-10.33 REAMING TOOLS HSS/-CO 5072074
TITEX F1352HUN-1.62 REAMING TOOL 5072003
TITEX F1352HUN-6.71 REAMING TOOLS HSS/-CO 5072751
TITEX F1352HUN-3.21 REAMING TOOLS HSS/-CO 5072363