References
Walter Titex:F1352HUN-3.21
Rubix:356A8899
Manufacturer :5072363
EAN:4031132137377

Technical specifications
| Nominal diameter (metric) | 3.21 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-3.21 REAMING TOOLS HSS/-CO 5072363
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 3.21 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
| Tail diameter | 3.21 mm |
| Length of cut | 16 mm |
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
- Usually arrives within 14 working days