DORMER B1706.03 REAMER 6.03 MM 5986550

HSS machine drill Dormer

See technical information
References
Dormer:B1706.03
Rubix:1066369
EAN:7320760134801
Machine Reamer 6.03 mm DIN 212
Technical specifications
Nominal diameter (metric)6.03 mm
Total length101 mm
Body materialhss-e

Product details : DORMER B1706.03 REAMER 6.03 MM 5986550


Technical specifications


Attributes
Nominal diameter (metric)6.03 mm
Total length101 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 39.20 excl. VAT
/ Each
£ 47.04 incl. VAT
  • Usually arrives within 14 working days