Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
Machine reamer in HSS
References
walter titex:
F1352HUN-8.61
rubix:
356A9380
manufacturer :
5072941
ean:
4031132142777
Technical specifications
Nominal diameter (metric)
8.61
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.61
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F3234-3 REAMING TOOLS HSS/-CO 5073213
DOR CARBIDE REAMER 1.52
TITEX F1352HUN-9.34 REAMING TOOLS HSS/-CO 5073014
TITEX F1352HUN-7.98 REAMING TOOLS HSS/-CO 5072878
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
TITEX F1352HUN-11.87 REAMING TOOLS HSS/-CO 5072228
TITEX F1352HUN-7.63 REAMING TOOLS HSS/-CO 5072843
TITEX F1352HUN-9.11 REAMING TOOLS HSS/-CO 5072991
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
WALTER F1352-3 MACHINE REAMER LEFT HAND HELICAL FLUTED HSS 5071867
TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
TITEX F1352HUN-4.77 REAMING TOOLS HSS/-CO 5072519
TITEX F1352HUN-11.79 REAMING TOOLS HSS/-CO 5072220
TITEX F1352-1.8 REAMING TOOLS HSS/-CO 5071823
TITEX F1352HUN-9.28 REAMING TOOLS HSS/-CO 5073008