Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1018.0 REAMER 8.00 MM 5986727
DORMER B1018.0 REAMER 8.00 MM 5986727
HSS machine drill Dormer
References
dormer:
B1018.0
rubix:
025534
ean:
7320760181669
Technical specifications
Nominal diameter (metric)
8
mm
Total length
138
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1018.0 REAMER 8.00 MM 5986727
Technical specifications
Attributes
Nominal diameter (metric)
8
mm
Total length
138
mm
Length of cut
58
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.25
excl. VAT
/
Each
£
48.30
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
TITEX F1352HUN-10.71 REAMING TOOLS HSS/-CO 5072112
TITEX F1352HUN-4.38 REAMING TOOLS HSS/-CO 5072480
DOR HSCO REAMER 7.8
TITEX F1352HUN-7.16 REAMING TOOLS HSS/-CO 5072796
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
TITEX F1352HUN-10.29 REAMING TOOLS HSS/-CO 5072070
TITEX F1352HUN-7.68 REAMING TOOLS HSS/-CO 5072848
DORMER B1708.0 REAMER 8.00 MM 5986622
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 18.0MM
TITEX F1352HUN-10.86 REAMING TOOLS HSS/-CO 5072127
DOR CARBIDE REAMER 6.5
TITEX F1352-4.7 REAMING TOOLS HSS/-CO 5071884
DOR HSCO REAMER 8.1
TITEX F1352HUN-2.68 REAMING TOOLS HSS/-CO 5072310