Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
Machine reamer h7 - tail cone morse - hss co5%
References
giss cutline:
869725
rubix:
869725
ean:
3660338234248
Technical specifications
Nominal diameter (metric)
20
mm
Total length
228
mm
Length of cut
148
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Total length
228
mm
Length of cut
148
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.94
excl. VAT
/
Each
£
65.93
incl. VAT
Sold out
Select variants (9)
Add to cart
Check our products from related categories
TITEX F1352HUN-8.23 REAMING TOOLS HSS/-CO 5072903
TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
GUHRING 00490 004.500 NC MACHINE REAMERS HSS-E
DOR HSCO REAMER 24.0
TITEX F1352HUN-11.64 REAMING TOOLS HSS/-CO 5072205
TITEX F1352HUN-11.3 REAMING TOOLS HSS/-CO 5072171
TITEX F1352HUN-4.35 REAMING TOOLS HSS/-CO 5072477
TITEX F1352HUN-9.19 REAMING TOOLS HSS/-CO 5072999
TITEX F1352HUN-7.01 REAMING TOOLS HSS/-CO 5072781
TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
TITEX F1352HUN-2.29 REAMING TOOLS HSS/-CO 5072271
DORMER B1015/16 REAMER 5/16 INCH 5986679
TITEX F1352HUN-3.1 REAMING TOOLS HSS/-CO 5072352
TITEX F3234-8 REAMING TOOLS HSS/-CO 5073217
TITEX F1352HUN-8.42 REAMING TOOLS HSS/-CO 5072922