DORMER B1708.03 REAMER 8.03 MM 5986632


HSS machine drill Dormer

References
dormer:B1708.03
rubix:1066395
ean:7320760136799
Machine Reamer 8.03 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)8.03 mm
Total length117 mm
Body materialHSS-E

Product details : DORMER B1708.03 REAMER 8.03 MM 5986632


Technical specifications


Attributes
Nominal diameter (metric)8.03 mm
Total length117 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 38.71 excl. VAT
/ Each
£ 46.45 incl. VAT
  • Usually arrives within 14 working days