DORMER CARBIDE REAMER 9.0 B4119.0


HSS machine drill Dormer

References
dormer:B4119.0
rubix:1067841
ean:7320760053232
Machine Reamer 9.00 mm DIN 8094
brand logo
Technical specifications
Nominal diameter (metric)9 mm
Total length162 mm
Length of cut36 mm
See all Specifications

Product details : DORMER CARBIDE REAMER 9.0 B4119.0


Technical specifications


Attributes
Nominal diameter (metric)9 mm
Total length162 mm
Length of cut36 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 137.15 excl. VAT
/ Each
£ 164.58 incl. VAT
  • Usually arrives within 14 working days