CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 25.0 MM 869730
Machine reamer h7 - tail cone morse - hss co5%
See technical informationSee documentsReferences
GISS Cutline:869730
Rubix:869730
EAN:3660338234293


Technical specifications
| Nominal diameter (metric) | 25 mm |
|---|---|
| Total length | 268 mm |
| Body material | hss-co |
Documents
Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 25.0 MM 869730
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
| Nominal diameter (metric) | 25 mm |
|---|---|
| Total length | 268 mm |
| Body material | hss-co |
| Length of cut | 168 mm |
Show UNSPSC/ECL@SS
£ 93.96 excl. VAT
/ Each
£ 112.75 incl. VAT
- In stock: Next day delivery