Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
Machine reamer in HSS
References
walter titex:
F1352HUN-2.64
rubix:
356A8854
manufacturer :
5072306
ean:
4031132136806
Technical specifications
Nominal diameter (metric)
2.64
mm
Total length
57
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.64
mm
Total length
57
mm
Length of cut
14
mm
Body material
HSS-E
Tail diameter
2.64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
TITEX F1352HUN-1.94 REAMING TOOLS HSS/-CO 5072035
TITEX F1352HUN-2.88 REAMING TOOLS HSS/-CO 5072330
DORMER B16114.0 REAMER 14.00 MM 5986776
TITEX F1352HUN-7.63 REAMING TOOLS HSS/-CO 5072843
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
TITEX F1352HUN-11.72 REAMING TOOLS HSS/-CO 5072213
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
TITEX F1352HUN-3.3 REAMING TOOLS HSS/-CO 5072372
TITEX F1352HUN-4.82 REAMING TOOLS HSS/-CO 5072524
TITEX F1352HUN-4.75 REAMING TOOLS HSS/-CO 5072517
PRESTO 12.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DORMER B1229/16 5986471
TITEX F1352HUN-3.49 REAMING TOOLS HSS/-CO 5072391
DOR CARBIDE REAMER 2.52