Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-9 REAMING TOOLS HSS/-CO 5071927
TITEX F1352-9 REAMING TOOLS HSS/-CO 5071927
HSS machine drill Walter Titex
References
walter titex:
F1352-9
rubix:
356A8515
manufacturer :
5071927
ean:
4031132188621
Technical specifications
Nominal diameter (metric)
9
mm
Total length
125
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-9 REAMING TOOLS HSS/-CO 5071927
Technical specifications
Attributes
Nominal diameter (metric)
9
mm
Total length
125
mm
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.50
excl. VAT
/
Each
£
34.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.06 REAMING TOOLS HSS/-CO 5072448
DORMER B16114.0 REAMER 14.00 MM 5986776
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
TITEX F1342-12 REAMING TOOLS HSS/-CO 5071717
TITEX F1352HUN-5.98 REAMING TOOLS HSS/-CO 5072678
TITEX F1352HUN-4.76 REAMING TOOL 5072518
TITEX F1352HUN-4.49 REAMING TOOLS HSS/-CO 5072491
TITEX F1352HUN-10.08 REAMING TOOLS HSS/-CO 5072049
TITEX F1352HUN-2.11 REAMING TOOLS HSS/-CO 5072253
TITEX F1352HUN-2.5 REAMING TOOLS HSS/-CO 5072292
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
TITEX F1352HUN-11.29 REAMING TOOLS HSS/-CO 5072170
TITEX F1352HUN-2.07 REAMING TOOLS HSS/-CO 5072249
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
DORMER B1704.04 REAMER 4.04 MM 5986887