References
Walter Titex:F1352HUN-10.24
Rubix:356A8636
Manufacturer :5072065
EAN:4031132132549

Technical specifications
| Nominal diameter (metric) | 10.24 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-10.24 REAMING TOOLS HSS/-CO 5072065
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 10.24 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 38 mm |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Usually arrives within 14 working days