Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.99 REAMING TOOLS HSS/-CO 5072979
TITEX F1352HUN-8.99 REAMING TOOLS HSS/-CO 5072979
Machine reamer in HSS
References
walter titex:
F1352HUN-8.99
rubix:
356A9414
manufacturer :
5072979
ean:
4031132143156
Technical specifications
Nominal diameter (metric)
8.99
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.99 REAMING TOOLS HSS/-CO 5072979
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.99
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.12 REAMING TOOLS HSS/-CO 5072254
TITEX F1352HUN-3.07 REAMING TOOLS HSS/-CO 5072349
DOR CARBIDE REAMER 3.2
DOR CARBIDE REAMER 2.99
DORMER SHORT SERIES TAPER PIN REAMER 5.0MM B9535.0
TITEX F1352-12.5 REAMING TOOLS HSS/-CO 5071841
TITEX F1352-10.8 REAMING TOOLS HSS/-CO 5071833
TITEX F1352HUN-3.25 REAMING TOOL 5072367
TITEX F1352HUN-4.29 REAMING TOOLS HSS/-CO 5072471
TITEX F1342-10.5 REAMING TOOLS HSS/-CO 5071710
TITEX F1352HUN-8.19 REAMING TOOLS HSS/-CO 5072899
TITEX F1352HUN-8.26 REAMING TOOLS HSS/-CO 5072906
DORMER CARBIDE REAMER 20.0 B44120.0
TITEX F1352HUN-11.84 REAMING TOOLS HSS/-CO 5072225
TITEX F1352HUN-11.66 REAMING TOOLS HSS/-CO 5072207