Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.91 REAMING TOOLS HSS/-CO 5072433
TITEX F1352HUN-3.91 REAMING TOOLS HSS/-CO 5072433
Machine reamer in HSS
References
walter titex:
F1352HUN-3.91
rubix:
356A8961
manufacturer :
5072433
ean:
4031132138077
Technical specifications
Nominal diameter (metric)
3.91
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.91 REAMING TOOLS HSS/-CO 5072433
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.91
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.68 REAMING TOOLS HSS/-CO 5072948
TITEX F1352HUN-6.53 REAMING TOOLS HSS/-CO 5072733
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 18.0MM
TITEX F1352HUN-9.31 REAMING TOOLS HSS/-CO 5073011
DOR CARBIDE REAMER 6.00
TITEX F1352HUN-9.59 REAMING TOOLS HSS/-CO 5073039
TITEX F1352-11 REAMING TOOLS HSS/-CO 5071838
TITEX F1352HUN-9.43 REAMING TOOLS HSS/-CO 5073023
TITEX F1352HUN-6.19 REAMING TOOLS HSS/-CO 5072699
GUHRING 00405 014.000 REAMER/COUNTERSINK TOOL 9004050140000
TITEX F1352HUN-2.87 REAMING TOOLS HSS/-CO 5072329
DOR HSCO REAMER 5.9
TITEX F1352HUN-2.72 REAMING TOOLS HSS/-CO 5072314
TITEX F1352-2.3 REAMING TOOLS HSS/-CO 5071859
TITEX F1352HUN-6.23 REAMING TOOLS HSS/-CO 5072703