References
Walter Titex:F1352-11
Rubix:356A8457
Manufacturer :5071838
EAN:4031132188669

Technical specifications
| Nominal diameter (metric) | 11 mm |
|---|---|
| Total length | 142 mm |
| Body material | hss-e |
Product details : TITEX F1352-11 REAMING TOOLS HSS/-CO 5071838
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 11 mm |
|---|---|
| Total length | 142 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 41 mm |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days