References
Walter Titex:F1352-2.5
Rubix:356A8466
Manufacturer :5071861
EAN:4031132188492

Technical specifications
| Nominal diameter (metric) | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Body material | hss-e |
Product details : TITEX F1352-2.5 REAMING TOOLS HSS/-CO 5071861
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Body material | hss-e |
| Tail diameter | 2.5 mm |
| Length of cut | 14 mm |
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
- Usually arrives within 14 working days