Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.45 REAMING TOOLS HSS/-CO 5071986
TITEX F1352HUN-1.45 REAMING TOOLS HSS/-CO 5071986
Machine reamer in HSS
References
walter titex:
F1352HUN-1.45
rubix:
356A8563
manufacturer :
5071986
ean:
4031132135618
Technical specifications
Nominal diameter (metric)
1.45
mm
Total length
40
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.45 REAMING TOOLS HSS/-CO 5071986
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.45
mm
Total length
40
mm
Length of cut
8
mm
Body material
HSS-E
Tail diameter
1.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.83 REAMING TOOLS HSS/-CO 5072325
DOR HSCO REAMER 3.3
TITEX F1352HUN-6.22 REAMING TOOLS HSS/-CO 5072702
TITEX F1342-2.5 REAMING TOOLS HSS/-CO 5071738
TITEX F1352-6.3 REAMING TOOLS HSS/-CO 5071900
TITEX F1352HUN-8.15 REAMING TOOLS HSS/-CO 5072895
DORMER CARBIDE REAMER 9.0 B4119.0
DOR HSCO REAMER 3.6
TITEX F1352HUN-5.89 REAMING TOOLS HSS/-CO 5072669
DORMER B1701.0 REAMER 1.00 MM 5986214
TITEX F1352HUN-11.73 REAMING TOOLS HSS/-CO 5072214
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 13.0 MM 702345
TITEX F1352HUN-1.66 REAMING TOOLS HSS/-CO 5072007
TITEX F1352HUN-11.61 REAMING TOOLS HSS/-CO 5072202
DORMER HSCO REAMER 17.0 B18017.0