References
Walter Titex:F1352HUN-1.42
Rubix:356A8560
Manufacturer :5071983
EAN:4031132135588

Technical specifications
| Nominal diameter (metric) | 1.42 mm |
|---|---|
| Total length | 40 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.42 REAMING TOOLS HSS/-CO 5071983
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.42 mm |
|---|---|
| Total length | 40 mm |
| Body material | hss-e |
| Tail diameter | 1.42 mm |
| Length of cut | 8 mm |
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
- Usually arrives within 14 working days