Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-1.7 REAMING TOOL 5071822
TITEX F1352-1.7 REAMING TOOL 5071822
Machine reamer in HSS
References
walter titex:
F1352-17
rubix:
80342664
manufacturer :
5071850
ean:
4031132188782
Technical specifications
Nominal diameter (metric)
17
mm
Total length
175
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-1.7 REAMING TOOL 5071822
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Total length
175
mm
Length of cut
54
mm
Body material
hss-e
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.87
excl. VAT
/
Each
£
26.24
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.96 REAMING TOOLS HSS/-CO 5072137
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.0 MM 702337
TITEX F1352HUN-10.29 REAMING TOOLS HSS/-CO 5072070
TITEX F1352HUN-10.19 REAMING TOOLS HSS/-CO 5072060
DORMER HSCO REAMER 14.0 B95414.0
TITEX F1352HUN-5.73 REAMING TOOLS HSS/-CO 5072653
TITEX F1352HUN-11.75 REAMING TOOLS HSS/-CO 5072216
TITEX F1352HUN-9.17 REAMING TOOLS HSS/-CO 5072997
DOR HSCO REAMER 8.2
TITEX F1352HUN-11.41 REAMING TOOLS HSS/-CO 5072182
TITEX F1352HUN-5.72 REAMING TOOLS HSS/-CO 5072652
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
TITEX F1352HUN-11.61 REAMING TOOLS HSS/-CO 5072202
DOR CARBIDE REAMER 2.98
DORMER HSCO REAMER 30.0 B95430.0