References
Walter Titex:F1352HUN-5.57
Rubix:356A9110
Manufacturer :5072637
EAN:4031132139739

Technical specifications
| Nominal diameter (metric) | 5.57 mm |
|---|---|
| Total length | 93 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-5.57 REAMING TOOLS HSS/-CO 5072637
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 5.57 mm |
|---|---|
| Total length | 93 mm |
| Body material | hss-e |
| Tail diameter | 5.6 mm |
| Length of cut | 26 mm |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days