Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.03 REAMING TOOLS HSS/-CO 5072345
TITEX F1352HUN-3.03 REAMING TOOLS HSS/-CO 5072345
Machine reamer in HSS
References
walter titex:
F1352HUN-3.03
rubix:
356A8882
manufacturer :
5072345
ean:
4031132137193
Technical specifications
Nominal diameter (metric)
3.03
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.03 REAMING TOOLS HSS/-CO 5072345
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.03
mm
Total length
65
mm
Length of cut
16
mm
Body material
hss-e
Tail diameter
3.03
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.58
excl. VAT
/
Each
£
37.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.26 REAMING TOOLS HSS/-CO 5073006
TITEX F1352HUN-11.07 REAMING TOOLS HSS/-CO 5072148
TITEX F1352-18.5 REAMING TOOL 5071853
TITEX F1352HUN-8.88 REAMING TOOLS HSS/-CO 5072968
TITEX F1352-10 REAMING TOOLS HSS/-CO 5071825
DORMER B9015.0 REAMER 5.00 MM 5986520
DORMER B16130.0 REAMER 30.00 MM 5986838
TITEX F1352HUN-11.81 REAMING TOOLS HSS/-CO 5072222
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
TITEX F1352HUN-6.73 REAMING TOOLS HSS/-CO 5072753
TITEX F1352HUN-7.84 REAMING TOOLS HSS/-CO 5072864
TITEX F1352HUN-11.61 REAMING TOOLS HSS/-CO 5072202
TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
TITEX F1352HUN-10.99 REAMING TOOLS HSS/-CO 5072140
TITEX F1352HUN-10.23 REAMING TOOLS HSS/-CO 5072064