Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
Machine reamer in HSS
References
walter titex:
F1352-4.3
rubix:
276A3622
manufacturer :
5071880
ean:
4031132186054
Technical specifications
Nominal diameter (metric)
4.3
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
4.3
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.42
excl. VAT
/
Each
£
26.90
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.66 REAMING TOOLS HSS/-CO 5072646
TITEX F1352HUN-4.51 REAMING TOOLS HSS/-CO 5072493
TITEX F1352HUN-1.66 REAMING TOOLS HSS/-CO 5072007
DORMER B16114.0 REAMER 14.00 MM 5986776
GUHRING 00468 005.000 MACHINE REAMER HSS-E 5MM FORM B BRIGHT
TITEX F1352HUN-5.29 REAMING TOOLS HSS/-CO 5072571
DORMER B1808.0 REAMER 8.00 MM 5986976
TITEX F1352-5.6 REAMING TOOLS HSS/-CO 5071893
DORMER B1707.0 REAMER 7.00 MM 5986584
TITEX F1352HUN-1.18 REAMING TOOL 5071959
TITEX F1352HUN-4.57 REAMING TOOLS HSS/-CO 5072499
TITEX F1352HUN-11.28 REAMING TOOLS HSS/-CO 5072169
TITEX F1352HUN-1.55 REAMING TOOLS HSS/-CO 5071996
TITEX F1352HUN-4.49 REAMING TOOLS HSS/-CO 5072491
TITEX F1352HUN-8.32 REAMING TOOLS HSS/-CO 5072912