References
Walter Titex:F1352HUN-5.29
Rubix:356A9084
Manufacturer :5072571
EAN:4031132139456

Technical specifications
| Nominal diameter (metric) | 5.29 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-5.29 REAMING TOOLS HSS/-CO 5072571
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 5.29 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
| Tail diameter | 5 mm |
| Length of cut | 23 mm |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days