References
Walter Titex:F2171-14
Rubix:276A4552
Manufacturer :6250233
EAN:4031132342337

Technical specifications
| Nominal diameter (metric) | 14 mm |
|---|---|
| Total length | 160 mm |
| Tail diameter | 16 mm |
Documents
Product details : TITEX F2171-14 REAMING TOOLS 6250233
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 14 mm |
|---|---|
| Total length | 160 mm |
| Tail diameter | 16 mm |
| Body material | carbide |
| Length of cut | 47 mm |
| Number of teeth | 8 |
Show UNSPSC/ECL@SS
£ 238.00 excl. VAT
/ Each
£ 285.60 incl. VAT
- Usually arrives within 14 working days