TITEX F2162-12 REAMER SOLID CARBIDE 6250205
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2162-12
Rubix:201A5932
Manufacturer :6250205
EAN:4031132342054

Technical specifications
| Nominal diameter (metric) | 12 mm |
|---|---|
| Total length | 151 mm |
| Tail diameter | 12 mm |
Documents
Product details : TITEX F2162-12 REAMER SOLID CARBIDE 6250205
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 12 mm |
|---|---|
| Total length | 151 mm |
| Tail diameter | 12 mm |
| Body material | carbide |
| Length of cut | 44 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 177.82 excl. VAT
/ Each
£ 213.38 incl. VAT
- Usually arrives within 14 working days