TITEX F2171-3.5 REAMING TOOLS SOLID CARBIDE 6250217
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2171-3.5
Rubix:357A0111
Manufacturer :6250217
EAN:4031132342177

Technical specifications
| Nominal diameter (metric) | 3.5 mm |
|---|---|
| Total length | 70 mm |
| Tail diameter | 4 mm |
Documents
Product details : TITEX F2171-3.5 REAMING TOOLS SOLID CARBIDE 6250217
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 3.5 mm |
|---|---|
| Total length | 70 mm |
| Tail diameter | 4 mm |
| Body material | carbide |
| Length of cut | 18 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 113.33 excl. VAT
/ Each
£ 136.00 incl. VAT
- Usually arrives within 14 working days