PRESTO 72000-14 HSS TAPER SHANK MACHINE REAMER BS328 1/4 INCH


Presto Machine Reamers

References
presto:72000-14
rubix:2545569
brand logo
brand logo
Technical specifications
Total length130 mm
Length of cut50 mm
Body materialHSS
See all Specifications

Product details : PRESTO 72000-14 HSS TAPER SHANK MACHINE REAMER BS328 1/4 INCH


General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.

Strengths

6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry

Technical specifications


Attributes
Total length130 mm
Length of cut50 mm
Body materialHSS
MaterialHSS
Show UNSPSC/ECL@SS
£ 29.39 excl. VAT
/ Each
£ 35.27 incl. VAT
  • Usually arrives within 14 working days