TITEX F2171-4 REAMING TOOLS SOLID CARBIDE 6250218
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2171-4
Rubix:357A0112
Manufacturer :6250218
EAN:4031132342184

Technical specifications
| Nominal diameter (metric) | 4 mm |
|---|---|
| Total length | 75 mm |
| Tail diameter | 4 mm |
Documents
Product details : TITEX F2171-4 REAMING TOOLS SOLID CARBIDE 6250218
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 4 mm |
|---|---|
| Total length | 75 mm |
| Tail diameter | 4 mm |
| Body material | carbide |
| Length of cut | 19 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 113.33 excl. VAT
/ Each
£ 136.00 incl. VAT
- Usually arrives within 14 working days