TITEX F2162-15 REAMER SOLID CARBIDE 6250208
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2162-15
Rubix:80122065
Manufacturer :6250208
EAN:4031132342085

Technical specifications
| Nominal diameter (metric) | 15 mm |
|---|---|
| Total length | 162 mm |
| Tail diameter | 16 mm |
Documents
Product details : TITEX F2162-15 REAMER SOLID CARBIDE 6250208
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 15 mm |
|---|---|
| Total length | 162 mm |
| Tail diameter | 16 mm |
| Body material | carbide |
| Length of cut | 50 mm |
| Number of teeth | 8 |
Show UNSPSC/ECL@SS
£ 323.11 excl. VAT
/ Each
£ 387.73 incl. VAT
- Usually arrives within 14 working days