DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 26.0MM
Machine reamers B101
See technical informationReferences
Dormer:B10126.0
Rubix:025569
EAN:7320760181935




Technical specifications
| Nominal diameter (metric) | 26 mm |
|---|---|
| Total length | 242 mm |
| Body material | hss |
Product details : DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 26.0MM
HSS machine reamer with MC shank BS 328 C steam-relieved flutes for steel <850 N/mm². Stainless free-cutting steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 26 mm |
|---|---|
| Total length | 242 mm |
| Body material | hss |
| Length of cut | 115 mm |
| Coating | uncoated/steam-tempered |
Show UNSPSC/ECL@SS
£ 176.38 excl. VAT
/ Each
£ 211.66 incl. VAT
- Usually arrives within 14 working days