Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
Machine reamer in HSS
References
walter titex:
F1352-10.4
rubix:
356A8451
manufacturer :
5071829
ean:
4031132187396
Technical specifications
Nominal diameter (metric)
10.4
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
10.4
mm
Total length
133
mm
Length of cut
38
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.17
excl. VAT
/
Each
£
48.20
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.37 REAMING TOOLS HSS/-CO 5072717
TITEX F1352-5.2 REAMING TOOLS HSS/-CO 5071889
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
DORMER B1706.0 REAMER 6.00 MM 5986693
GUHRING 00468 009.000 REAMER/COUNTERSINK TOOL 9004680090000
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
TITEX F1352HUN-3.36 REAMING TOOLS HSS/-CO 5072378
TITEX F1352HUN-4.35 REAMING TOOLS HSS/-CO 5072477
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909
TITEX F1352HUN-3.73 REAMING TOOLS HSS/-CO 5072415
TITEX F1352HUN-6.73 REAMING TOOLS HSS/-CO 5072753
DORMER B9019.0 REAMER 9.00 MM 5986547
TITEX F1352HUN-11.62 REAMING TOOLS HSS/-CO 5072203
TITEX F1352-5.4 REAMING TOOLS HSS/-CO 5071891
TITEX F1352HUN-4.05 REAMING TOOLS HSS/-CO 5072447