References
Dormer:B1229/16
Rubix:376A1416
EAN:7320760252437




Technical specifications
| Nominal diameter (metric) | 14.29 mm |
|---|---|
| Total length | 149.23 mm |
| Body material | hss |
Product details : DORMER B1229/16 5986471
HSS rivet-hole reamer with 1/2" unit shank for steel < 850 N/mm². Free-cutting stainless steel. Cast iron. Pure titanium and bronze.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 14.29 mm |
|---|---|
| Total length | 149.23 mm |
| Body material | hss |
| Tail diameter | 12.7 mm |
| Length of cut | 95.25 mm |
| Flute Type | linker spiraalvormige groef; rechtse snede |
| Shank type | rechte (gereduceerde) schacht (1/2') |
| Coating | st brons (steam tempered + bronze) |
| Number of cutting edges | 5 |
Show UNSPSC/ECL@SS
£ 178.23 excl. VAT
/ Each
£ 213.88 incl. VAT
- Usually arrives within 14 working days