References
Walter Titex:F1352HUN-4.02
Rubix:356A8970
Manufacturer :5072444
EAN:4031132138183

Technical specifications
| Nominal diameter (metric) | 4.02 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-4.02 REAMING TOOLS HSS/-CO 5072444
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 4.02 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
| Tail diameter | 4 mm |
| Length of cut | 19 mm |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- Usually arrives within 14 working days