References
Walter Titex:F1352HUN-1.12
Rubix:276A2675
Manufacturer :5071953
EAN:4031132135281

Technical specifications
| Nominal diameter (metric) | 1.12 mm |
|---|---|
| Total length | 36 mm |
| Body material | hss |
Product details : TITEX F1352HUN-1.12 REAMING TOOLS HSS/-CO 5071953
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 1.12 mm |
|---|---|
| Total length | 36 mm |
| Body material | hss |
| Tail diameter | 1.1 mm |
| Length of cut | 6.5 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 49.58 excl. VAT
/ Each
£ 59.50 incl. VAT
- Usually arrives within 14 working days