Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
Machine reamer in HSS
References
walter titex:
F1352HUN-3.96
rubix:
356A8966
manufacturer :
5072438
ean:
4031132138121
Technical specifications
Nominal diameter (metric)
3.96
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.96
mm
Total length
75
mm
Length of cut
19
mm
Body material
hss-e
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-5.91 REAMING TOOLS HSS/-CO 5072671
TITEX F1352HUN-1.05 REAMING TOOLS HSS/-CO 5071946
DORMER B1704.03 REAMER 4.03 MM 5986884
DOR CARBIDE REAMER 10.01
TITEX F1352HUN-8.71 REAMING TOOLS HSS/-CO 5072951
DOR CARBIDE REAMER 8.02
DORMER HSCO REAMER 6.0 B9536.0
DORMER HSCO REAMER 16.0 B95416.0
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
TITEX F1352HUN-4.07 REAMING TOOLS HSS/-CO 5072449
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
TITEX F1352HUN-4.14 REAMING TOOLS HSS/-CO 5072456
DOR CARBIDE REAMER 1.03
TITEX F1352HUN-8.46 REAMING TOOLS HSS/-CO 5072926