References
Dormer:D745100.0X1.0
Rubix:1074688
EAN:7320760283929



Product details : DOR HSS CUTTER 100.0X1.0
HSS Precision saw blade with coarse cogging DIN 1838 B uncoated for steel <850 N/mm². Stainless machining steel. Cast iron Titanium en nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.
FRAISE SCIE 100 X1, 0 D745 UE = 5
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic-Thermoplastics
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic-Thermoplastics
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 1 mm |
| Body material | hss |
| Number of teeth | 64 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 210.65 excl. VAT
/ 5 pieces
£ 252.78 incl. VAT
- Usually arrives within 14 working days
