DOR HSS CUTTER 100.0X3.0


Machine saw blades D745

References
dormer:D745100.0X3.0
rubix:1074694
ean:7320760283981
Metal slitting  100.0mmx3.0mm DIN 1838
brand logo
Technical specifications
Diameter100 mm
Reaming diameter22 mm
Thickness3 mm
See all Specifications

Product details : DOR HSS CUTTER 100.0X3.0


HSS Precision saw blade with coarse cogging DIN 1838 B uncoated for steel <850 N/mm². Stainless machining steel. Cast iron Titanium en nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic-Thermoplastics

Technical specifications


Attributes
Diameter100 mm
Reaming diameter22 mm
Thickness3 mm
Body materialHSS
Number of teeth40
Show UNSPSC/ECL@SS
£ 58.58 excl. VAT
/ Each
£ 70.30 incl. VAT
  • Usually arrives within 14 working days