DOR HSS CUTTER 200.0X1.6


Machine saw blades D745

References
dormer:D745200.0X1.6
rubix:1074724
ean:7320760284261
Metal slitting  200.0mmx1.6mm DIN 1838
brand logo
Technical specifications
Diameter200 mm
Reaming diameter32 mm
Thickness1.6 mm
See all Specifications

Product details : DOR HSS CUTTER 200.0X1.6


HSS Precision saw blade with coarse cogging DIN 1838 B uncoated for steel <850 N/mm². Stainless machining steel. Cast iron Titanium en nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic-Thermoplastics

Technical specifications


Attributes
Diameter200 mm
Reaming diameter32 mm
Thickness1.6 mm
Body materialHSS
Number of teeth80
Show UNSPSC/ECL@SS
£ 101.50 excl. VAT
/ Each
£ 121.80 incl. VAT
  • Usually arrives within 14 working days