DORMER HSS CUTTER 100.0X.6 D747100.0X.6


Machine saw blades D747

References
dormer:D747100.0X.6
rubix:1074815
ean:7320760285107
Metal slitting  100.0mmx0.6mm DIN 1837
brand logo
Technical specifications
Diameter100 mm
Reaming diameter22 mm
Thickness0.6 mm
See all Specifications

Product details : DORMER HSS CUTTER 100.0X.6 D747100.0X.6


HSS Precision saw blade with fine cogging DIN 1837 A uncoated for steel <850 N/mm². Stainless machining steel. Cast iron Titanium en nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic-Thermoplastics

Technical specifications


Attributes
Diameter100 mm
Reaming diameter22 mm
Thickness0.6 mm
Body materialHSS
Number of teeth160
Show UNSPSC/ECL@SS
£ 36.68 excl. VAT
/ Each
£ 44.02 incl. VAT
  • Usually arrives within 14 working days