WALTER 213614-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077525
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:213614-M12X1.5
Rubix:275A9782
Manufacturer :5077525
EAN:4042446020200

Documents
Product details : WALTER 213614-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077525
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 61.21 excl. VAT
/ Each
£ 73.45 incl. VAT
- Usually arrives within 14 working days