GUHRING 00833 008.005 MACHINE TAPS 9008330080050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:833 8.005
Rubix:345A0855
Manufacturer :9008330080050
EAN:4031093255059


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00833 008.005 MACHINE TAPS 9008330080050
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 35.38 excl. VAT
/ Each
£ 42.46 incl. VAT
- Usually arrives within 14 working days