WALTER 21368-M8X0.5 ADVANCED MACHINE TAPS HSS-E 5077562
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21368-M8X0.5
Rubix:276A0633
Manufacturer :5077562
EAN:4042446020552

Technical specifications
| Threading | m8x0,5 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER 21368-M8X0.5 ADVANCED MACHINE TAPS HSS-E 5077562
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m8x0,5 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 7.5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 15 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | m8x0,5 |
| No. of threads per inch | 50.8 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 95.76 excl. VAT
/ Each
£ 114.91 incl. VAT
- Usually arrives within 14 working days