References
Sandvik Coromant:T300-MM100DA-M6 B145
Rubix:287A0789
Manufacturer :8248707
EAN:7323226761580


Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100DA-M6 B145 8248707
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 6 mm |
| Thread depth | 10 mm |
| Total length | 80 mm |
| Threading | m6 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 29.48 excl. VAT
/ Each
£ 35.38 incl. VAT
- Usually arrives within 14 working days