References
Walter Prototyp:P2056905-M24
Rubix:276A3717
Manufacturer :6244573
EAN:4042446237080

Technical specifications
| Threading | m24x3 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P2056905-M24 TAPS HSS-E X PERT 6244573
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m24x3 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 21 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 160 mm |
| Body material | hss-e |
| Threading | m24x3 |
| No. of threads per inch | 8.47 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 239.42 excl. VAT
/ Each
£ 287.30 incl. VAT
- Usually arrives within 14 working days