References
Walter Prototyp:M205049-EGM4
Rubix:276A3678
Manufacturer :6149727
EAN:4042446229733

Technical specifications
| Threading | egm |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Documents
Product details : WALTER M205049-EGM4 TAPS HSS-E X PERT 6149727
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egm |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 13 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | egm 4 (din 40435) |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 44.96 excl. VAT
/ Each
£ 53.95 incl. VAT
- Usually arrives within 14 working days