Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Angle of helix | 45 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Tolerance | 3b |
Type | american blind bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 5.197 mm |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | uncoated |
Threading (inch) | egunc #8 - 32 |
No. of threads per inch | 28 |
Usually arrives within 14 working days