References
Walter Prototyp:P21360-M30X2
Rubix:357A5310
Manufacturer :6149359
EAN:4042446227043

Documents
Product details : WALTERPROT P21360-M30X2 TAPS HSS-E X PERT 6149359
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 150 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 278.42 excl. VAT
/ Each
£ 334.10 incl. VAT
- Usually arrives within 14 working days