WALTER 24460-G1/4 HAND- AND MACHINE TAPS HSS/-E 5078878
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:24460-G1/4
Rubix:276A0668
Manufacturer :5078878
EAN:4042446033613

Documents
Product details : WALTER 24460-G1/4 HAND- AND MACHINE TAPS HSS/-E 5078878
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| No. of threads per inch | 19 |
|---|---|
| Coating | uncoated |
| Threading | g 1/4 in - 19 |
| Drilling diameter | 13.157 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Direction of threading | right |
| Threading diameter (inch) | g 1/4 in - 19 '' |
| Angle of helix | 15 ° |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 94.75 excl. VAT
/ Each
£ 113.70 incl. VAT
- Usually arrives within 14 working days